5360 Edinburgh Premium Long Sleeve Blouse - 8 - Pink

Order Code: ZT1192009P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 +£17.9910%


Description

A true classic, stylish and easy care
Innovative 'Smart Grade' fit according to size. Uniformity with comfort
High quality with well finished internal French seams
Large sizes in all permutations
Matching short sleeve and men's shirts available

Style: 5360
Colour: Pink
Fabric: 65% polyester 35% cotton
Weight: 130gsm

Washing Instructions:
40 Degree Wash
Cool Iron
Do Not Bleach
Professional Dry Clean
Do Not Tumble Dry
Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for 5360 Edinburgh Premium Long Sleeve Blouse - 8 - Pink
  • Gender
    Women
  • Fit
    Fitted
  • Colour
    Pink
  • Size
    8
  • Material
    Polyester/Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome