5600 Premium Oxford Short Sleeve Shirt -78/22 Cotton Poly, 145GSM - Size 17 - White

Order Code: ZT1192815P

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Premium oxford shirt
Luxurious wrinkle free oxford fabric
Button down collar
Regular fit
Left chest pocket
Box pleat at back yoke
Cotton rich for comfort

Style: 5600
Colour: White
Fabric: 78% Cotton 22% Polyester
Weight: 145gsm

Washing Instructions:
40 Degree Wash
Cool Iron
Do Not Bleach
Professional Dry Clean
Do Not Tumble Dry
Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for 5600 Premium Oxford Short Sleeve Shirt -78/22 Cotton Poly, 145GSM - Size 17 - White
  • Colour
    White
  • Size
    17

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome