5650 Ladies Premium Oxford Short Sleeve Blouse - 145 GSM - Size 14 - Sky

Order Code: ZT1192975P

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.654%
10 - 19£16.928%
20 +£16.1812%


Description

Premium oxford blouse
Luxurious wrinkle free oxford fabric
Revere dual purpose collar which can be worn closed
Cotton rich for comfort
Straight hem with full cut

Style: 5650
Colour: Sky
Fabric: 78% Cotton 22% Polyester
Weight: 145gsm

Washing Instructions:
40 Degree Wash
Cool Iron
Do Not Bleach
Professional Dry Clean
Do Not Tumble Dry
Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for 5650 Ladies Premium Oxford Short Sleeve Blouse - 145 GSM - Size 14 - Sky
  • Size
    14
  • Colour
    Sky

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome