Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Shirts & Blouses
CLASSIC SHIRT S/S BLUE 14.5
By Beeswift
Order Code:
ZT1180233P
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/safety/shirts-and-blouses/classic-shirt-s-s-blue-14-5/p/ZT1180233P
Add to quotation
View all Shirts & Blouses
Description
65/35% polycotton. Stiffened collar. Left breast pocket.
Tags:
#BulkDiscount
Specifications
Specifications for CLASSIC SHIRT S/S BLUE 14.5
Colour
Sky Blue
Size
14.5
MFR Part No.
CSSSB14.5
Fabric Weight
0.37kg
Width
360mm
Length
460mm
Height
310mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome