Expert Women S Kiwi Long-Sleeved Shirt Pebble 20

Order Code: ZT5324007S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

Long-sleeved sun-protective shirt made with fabric too tough for insects to bite through. Recycled polyester cotton shirting and recycled zip tape. UPF 40+ sun protection. Nosi Defence technology.

Specifications for Expert Women S Kiwi Long-Sleeved Shirt Pebble 20
  • Material
    65% Polyester/35% Cotton
  • Size
    20
  • Colour
    Pebble
  • Product Type
    Shirts
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome