KK104 L/s Oxford Shirt BLACK17.5in

Order Code: ZT5131094S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 +£16.558%


Description

KK104

Long sleeve oxford shirt, 55/45 mercerised cotton polyester poplin 105gsm with back yoke, chest pocket and classic collar. Poplin Knit Type.

Specifications for KK104 L/s Oxford Shirt BLACK17.5in
  • Gender
    Men
  • Colour
    Black
  • MFR Part No.
    KK104
  • Sleeve Type
    Long Sleeve
  • Product Type
    Oxford Shirt
  • Collar Size
    17.5in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome