KK702 Ladies Size 10 Long Sleeved Light Blue Oxford Shirt

Order Code: ZT1042031P

£16.29 Inc VAT (20%)
£16.994% off


Description

KK702
85/15 mercerised cotton polyester.
Weight: 125gsm.
Features back yoke, soft fused collar, spare button, three button cuff, two curved panels front and back.

Specifications for KK702 Ladies Size 10 Long Sleeved Light Blue Oxford Shirt
  • Colour
    Light Blue
  • Gender
    Women
  • MFR Part No.
    KK702
  • Sleeve Type
    Long Sleeve
  • Product Type
    Shirt
  • Size
    10
  • Material
    Cotton
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome