KK702 White Formal Long Sleeve Blouse Size 6

Order Code: ZT5131745S

£17.99each Inc VAT (20%)
£107.94 minimum order value
QuantityPriceDiscount
1 - 9£17.990%
10 +£17.095%

Minimum order quantity: 6.

Description

The women's long sleeve Oxford is a staple garment within the corporate collection. It's timeless design offers a smart and consistent style across the team. Fused stand up collar, Princess seaming to front and back, Rounded hem, Spare buttons, Three button cuff

Colours: Silver Grey, Black, White
Sizes: 8 - 26
Fabric: 85/15 mercerised cotton polyester. Weight: 125gsm

See full description
Specifications for KK702 White Formal Long Sleeve Blouse Size 6
  • Gender
    Women
  • Product Type
    Blouse
  • Sleeve Type
    Long Sleeve
  • Size
    6
  • MFR Part No.
    KK702
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome