Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Shirts & Blouses
Large Quilted Work Shirt - Green
By Kennedy
21 Reviews
Order Code:
ZT1169993X
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/safety/shirts-and-blouses/large-quilted-work-shirt-green/p/ZT1169993X
Add to quotation
Schedule an order and save 5%
View all Shirts & Blouses
Description
Green
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Large Quilted Work Shirt - Green
Colour
Green
Gender
Men
Product Type
Shirt
Size
Large
Material
Polyester
Cotton
Sleeve Type
Long Sleeve
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome