Long Sleeve Classic Oxford Shirt Blue* XL

Order Code: ZT5250170S

£27.99 Inc VAT (20%)


Description

Cotton-Rich Classic Oxford fabric. Wrinkle resistant finish. Left breast pocket. Button down collar. Back yolk with centre box pleat. Adjustable cuff. Pearlised buttons on blue options, DTM on all others. WRAP certified. SEDEX certified. BSCI certified.

Specifications for Long Sleeve Classic Oxford Shirt Blue* XL
  • Product Type
    Shirts
  • Colour
    Blue
  • Gender
    Men
  • Material
    77% Cotton, 23% Polyester
  • Size
    XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome