Long Sleeve Shirt, White, Women's, Size 14 (L)

Order Code: ZT2491298S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.096%


Description

Women's 140gsm polyester (15%) and combed cotton (85%) pinpoint Oxford shirts.

Features and Benefits:
•Comfortable and versatile due to wrinkle free fabric, classic collar, tailored fit, lap fell side and sleeve seams and adjustable cuffs
•Inverted pleat at the back for further comfort and ease of movement

Typical Applications:
•Corporate office wear

See full description
Specifications for Long Sleeve Shirt, White, Women's, Size 14 (L)
  • Colour
    White
  • MFR Part No.
    UC703
  • Material
    Polyester
    Cotton
  • Gender
    Women
  • Size
    14
  • Sleeve Type
    Long Sleeve
  • Product Type
    Blouse