Long Sleeved Shirt, White, Men's, 15.5" (M)

Order Code: ZT3947226S

£14.49 Inc VAT (20%)


Description

Full sleeve pin point Oxford weave shirts. Constructed from 15% polyester and 85% combed cotton (140gsm). Comes with two spare buttons.

Features and Benefits:
•Smart wrinkle free fabric allows ease of use
•Comfortable due to button down fused collar, adjustable cuffs, shirt tail bottom and inverted pleat at the back, for ease of movement

Notes:
•Images are for illustration purposes only

See full description
Specifications for Long Sleeved Shirt, White, Men's, 15.5" (M)
  • Product Type
    Shirt
  • Sleeve Type
    Long Sleeve
  • Gender
    Men
  • Colour
    White
  • MFR Part No.
    UC701
  • Collar Size
    15.5in
  • Size
    Medium
  • Material
    Cotton
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome