0
1
2
3
4

Men's Classic Easy Fit Shirts


Select
Select
Select
£10.99 Inc VAT (20%)
Up to 15% off


See all variants from £10.99

Description

65% cotton 35% polyester easy care fabric. Left breast pocket. Button down collar. Double yoke and back pleats. Conforms to EN 374-2 & EN 374-3.

Feature Attributes

Product Type:
Shirt
Material:
Cotton,Polyester
Gender:
Men
Series:
Classic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome