Oxford Shirt Long Sleeved Blue 18

Order Code: ZT1182253P

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

70% cotton/30% polyester. Easy care fabric. Semi-fitted styling. Button down collar. Left breast mitred pocket. Button fastened cuffs that also fit cufflinks, Back yoke with two side pleats. Curved hem.

Specifications for Oxford Shirt Long Sleeved Blue 18
  • Colour
    Blue
  • Size
    18
  • MFR Part No.
    OXSLSB18
  • Fabric Weight
    0.4167kg
  • Width
    405mm
  • Length
    380mm
  • Height
    520mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome