Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Shirts & Blouses
PILOT SHIRT L/S BLUE 15.5
By Beeswift
Order Code:
ZT1182823P
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/safety/shirts-and-blouses/pilot-shirt-l-s-blue-15-5/p/ZT1182823P
Add to quotation
View all Shirts & Blouses
Description
65/35% polycotton, Shoulder epaulettes, 2 breast pockets with button fasteners, Stiffened collar
Specifications
Specifications for PILOT SHIRT L/S BLUE 15.5
MFR Part No.
PSLSB15.5
Size
15.5
Colour
Sky Blue
Fabric Weight
0.42kg
Width
360mm
Length
460mm
Height
310mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome