Pilot Shirt Short Sleeved Blue 15

Order Code: ZT1182844P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.796%
10 +£17.5912%


Description

65/35% polycotton, Shoulder epaulettes, 2 breast pockets with button fasteners, Stiffened collar

Specifications for Pilot Shirt Short Sleeved Blue 15
  • Colour
    Sky Blue
  • MFR Part No.
    PSSSB15
  • Size
    15
  • Fabric Weight
    0.3kg
  • Width
    360mm
  • Length
    461mm
  • Height
    312mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome