0
1
2
3
4
5
6
7

Portland Mens Shirt Royal Blue - XS

Order Code: ZT4207025S

£51.99 Inc VAT (20%)


Description

Layer up with our lumberjack-inspired Portland Shirt. Cosy and practical, this everyday style has a convenient stud front opening. This long-sleeve check shirt is lined with soft padded for keeping warm as you work, topped with super soft fleece.
Relaxed fit with long sleeves for everyday comfort
Easy opening press down pearlised studs
Keep warm with the padded lining
Soft and cosy polar fleece
Two chest pockets and two hip pockets for stashing small items





Material = Textile
Upper Material = 100% Polyester
Lining Material = Not Applicable
Sole Material = Not Applicable
Heel Height = Not Applicable
Heel Type = Not Applicable
Fitting = Regular
Calf Width = Not Applicable
Fasting = Button

See full description
Specifications for Portland Mens Shirt Royal Blue - XS
  • Fastening Method
    Button
  • Upper Material
    100% Polyester
  • Colour
    Royal Blue
  • Gender
    Men
  • Material
    100% Polyester
  • Fitting Method
    Regular
  • Size
    XSL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome