0
1
2
3

Raymond Check Long Sleeve Shirt Grey Melange Size Large Male

Order Code: ZT5363735S

£44.99 Inc VAT (20%)


Description

This layering piece works well with a coat or shacket but it can also stand alone. Made from a durable woven fabric for a classic look.
Shirt collar neck
Long sleeves
Chest pockets with button fastening

See full description
Specifications for Raymond Check Long Sleeve Shirt Grey Melange Size Large Male
  • Gender
    Men
  • Material
    100% Cotton
  • Colour
    Grey Melange
  • Fitting Method
    Regular
  • Upper Material
    100% Cotton
  • Fastening Method
    Button