Short Sleeve Easycare Oxford Shirt Bright Navy 19

Order Code: ZT5249579S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 +£25.376%


Description

Ultra smart Oxford shirt in a high quality fabric with excellent finish. Button down collar. Back yoke with 2 side pleats. V shaped pocket over left chest. Rounded hem. WRAP certified.

Specifications for Short Sleeve Easycare Oxford Shirt Bright Navy 19
  • Gender
    Men
  • Product Type
    Shirts
  • Colour
    Bright Navy
  • Material
    70% Cotton, 30% Polyester
  • Size
    19

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome