Short Sleeve Easycare Oxford Shirt Bright Royal 18

Order Code: ZT5249767S

£26.99 Inc VAT (20%)

Currently unavailable

Description

Ultra smart Oxford shirt in a high quality fabric with excellent finish. Button down collar. Back yoke with 2 side pleats. V shaped pocket over left chest. Rounded hem. WRAP certified.

Specifications for Short Sleeve Easycare Oxford Shirt Bright Royal 18
  • Gender
    Men
  • Colour
    Bright Royal
  • Size
    18
  • Product Type
    Shirts
  • Material
    70% Cotton, 30% Polyester