Tattersall Check Shirt Blue S

Order Code: ZT5290402S

£25.99 Inc VAT (20%)


Description

65% cotton, 35% polyester fabric with brushed inner surface for extra warmth and comfort. 1 chest patch pocket. Button-fastened adjustable cuffs. Button front fastening. Reach certified. Ethical Trading Initiative certified.

Specifications for Tattersall Check Shirt Blue S
  • Gender
    Men
  • Colour
    Blue
  • Size
    Small
  • Product Type
    Shirts
  • Material
    35% Cotton, 65% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome