Tattersall Check Shirt Green XL

Order Code: ZT5290523S

£25.99 Inc VAT (20%)


Description

65% cotton, 35% polyester fabric with brushed inner surface for extra warmth and comfort. 1 chest patch pocket. Button-fastened adjustable cuffs. Button front fastening. Reach certified. Ethical Trading Initiative certified.

Specifications for Tattersall Check Shirt Green XL
  • Size
    XL
  • Gender
    Men
  • Material
    35% Cotton, 65% Polyester
  • Product Type
    Shirts
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome