UC702 15.1/2in Short Sleeve Black Shirt

Order Code: ZT1170357X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Mens short sleeve shirt. Crisp, neat and smart; the UC702 oxford shirt oozes confidence. Available in both bold and subtle colours, it's wrinkle free properties makes it a timeless premium shirt 140 gsm 15% Polyester 85% Combed cotton Pinpoint oxford weave Wrinkle free fabric Short sleeve Button down fused collar Breast pocket Adjustable cuffs Shirt tail bottom Two spare buttons Double folded seams Hanger loop on reverse.

Specifications for UC702 15.1/2in Short Sleeve Black Shirt
  • Size
    Medium
  • Gender
    Men
  • Colour
    Black
  • Collar Size
    15.5in
  • Sleeve Type
    Short Sleeve
  • Material
    Cotton
    Polyester
  • Product Type
    Shirt
  • MFR Part No.
    UC702