Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Shirts & Blouses
UC703 L/s Blouse - Light Blue - Size 10 Size Small
By Uneek
Order Code:
ZT5137948S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/safety/shirts-and-blouses/uc703-l-s-blouse-light-blue-size-10-size-small/p/ZT5137948S
Add to quotation
View all Shirts & Blouses
Description unavailable
Specifications
Specifications for UC703 L/s Blouse - Light Blue - Size 10 Size Small
Gender
Women
Sleeve Type
Long Sleeve
MFR Part No.
UC703
Material
Polyester
Cotton
Colour
Light Blue
Size
10
Product Type
Blouse
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome