Women's Classic Long Sleeve Oxford Shirt Blue L

Order Code: ZT5250301S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.436%


Description

Cotton-Rich Classic Oxford with wrinkle resistant finish. Pearlised buttons on blue options, DTM on all others. Women's fit with shaped side seams and scooped hem. Adjustable cuff. WRAP certified. SEDEX certified. BSCI certified.

Specifications for Women's Classic Long Sleeve Oxford Shirt Blue L
  • Material
    77% Cotton, 23% Polyester
  • Size
    Large
  • Product Type
    Shirts
  • Gender
    Women
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome