Women's Classic Long Sleeve Oxford Shirt White 2XL

Order Code: ZT5250541S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.436%


Description

Cotton-Rich Classic Oxford with wrinkle resistant finish. Pearlised buttons on blue options, DTM on all others. Women's fit with shaped side seams and scooped hem. Adjustable cuff. WRAP certified. SEDEX certified. BSCI certified.

Specifications for Women's Classic Long Sleeve Oxford Shirt White 2XL
  • Product Type
    Shirts
  • Material
    77% Cotton, 23% Polyester
  • Gender
    Women
  • Size
    2XL
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome