Action Shorts (S889) Regular Fit Black S

Order Code: ZT5273189S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.445%
10 +£27.8910%


Description

Multiple zip pockets. Thigh pocket with hook and loop fastening flap. Two back hip pockets with zips. Twin stitched seams for reinforcement. Back elasticated waist for comfort. WRAP certified. Oeko-Tex certified. Reach certified. SEDEX certified.

Specifications for Action Shorts (S889) Regular Fit Black S
  • Gender
    Men
  • Material
    65% Polyester/35% Cotton
  • Size
    Small
  • Product Type
    Shorts
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome