Action Shorts (S889) Regular Fit Dark Navy 2XL

Order Code: ZT5273101S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.445%
10 +£27.8910%


Description

Multiple zip pockets. Thigh pocket with hook and loop fastening flap. Two back hip pockets with zips. Twin stitched seams for reinforcement. Back elasticated waist for comfort. WRAP certified. Oeko-Tex certified. Reach certified. SEDEX certified.

Specifications for Action Shorts (S889) Regular Fit Dark Navy 2XL
  • Size
    2XL
  • Colour
    Dark Navy
  • Product Type
    Shorts
  • Material
    65% Polyester/35% Cotton
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome