Action Shorts (S889) Regular Fit Dark Navy XL

Order Code: ZT5273082S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.445%
10 +£27.8910%


Description

Multiple zip pockets. Thigh pocket with hook and loop fastening flap. Two back hip pockets with zips. Twin stitched seams for reinforcement. Back elasticated waist for comfort. WRAP certified. Oeko-Tex certified. Reach certified. SEDEX certified.

Specifications for Action Shorts (S889) Regular Fit Dark Navy XL
  • Product Type
    Shorts
  • Gender
    Men
  • Colour
    Dark Navy
  • Size
    XL
  • Material
    65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome