Combat Shorts (S790) Regular Fit Black 2XL

Order Code: ZT5274410S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.445%
10 +£27.8910%


Description

The half-elasticated waistband complete with belt loops, enhance the comfort of this modern style. Twin-stitched seams give a robust look and added durability to the garment. Oeko-Tex certified. Reach certified. SEDEX certified. WRAP certified.

Specifications for Combat Shorts (S790) Regular Fit Black 2XL
  • Product Type
    Shorts
  • Material
    65% Polyester/35% Cotton
  • Gender
    Men
  • Colour
    Black
  • Size
    2XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome