Essentials Shorts Shorts Dark Shadow Size 30"

Order Code: ZT2416075S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

Group Class: Shorts Colour Code: Dk/Shd UK Size: 30 Brand: Caterpillar Safety Standard: Not Set Safety Cat: Non Safety Safety: Weight: 500 Length: 390 Width: 350 Height: 20 Packaging Type: Polybag Material Composition: 80% Polyester + 20% Cotton Twill Upper Outer Material: 80% Polyester + 20% Cotton Twill Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Regular Fastening: Zip

See full description
Specifications for Essentials Shorts Shorts Dark Shadow Size 30"
  • Colour
    Dark Shadow
  • Size
    30
  • Material
    80% Polyester + 20% Cotton Twill
  • Gender
    Men
  • Fastening
    ZIP
  • Length
    390mm
  • Weight
    500g
  • Width
    350mm
  • Fabric Weight
    500g
  • Fitting Method
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome