0
1
2
3
4
5
6
7

Everyday Short Slate Grey/Black EU Size = 38 - Male

Order Code: ZT4180255S

£22.99 Inc VAT (20%)


Description

Our Everyday Short is a core Dickies workwear style with multiple pockets for carrying your workday essentials. Made from a polycotton blend this comfy and casual short is designed for everyday working.Regular fit for everyday wearTwo hip pockets and ruler pocket for carrying the essentialsSimple button fasteningHook-and-loop fastening cargo pocket with integrated phone pocket for your valuables

See full description
Specifications for Everyday Short Slate Grey/Black EU Size = 38 - Male
  • Fitting Method
    Regular
  • Colour
    Slate Grey/Black
  • Upper Material
    65% Polyester/35% Cotton
  • Fastening Method
    Button
  • Gender
    Men
  • Material
    65% Polyester/35% Cotton
  • Size
    38

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome