0
1
2
3

Gostretch Ultra Short Charcoal/Navy Size Medium Male

Order Code: ZT5522705S

£35.99 Inc VAT (20%)


Description

Move with flexible athletic comfort wearing the Skechers Apparel GOSTRETCH Ultra seven inch short
Elasticized knit waistband
Zipper pocket at wearer's back
Skechers logo detail

See full description
Specifications for Gostretch Ultra Short Charcoal/Navy Size Medium Male
  • Fitting Method
    Standard
  • Gender
    Men
  • Fastening Method
    Slip On
  • Colour
    Charcoal/Navy
  • Material
    75% Nylon 25% Spandex
  • Upper Material
    75% Nylon 25% Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome