Hawk Deluxe EarthPro Shorts 44 Navy

Order Code: ZT4795834S

£21.99 Inc VAT (20%)


Description

Hawk Deluxe EarthPro ® combat shorts are a practical and multi-functional workwear solution, made with sustainability in mind. Their recycled poly-cotton construction features triple stitched seams for extra strength and a multitude of pockets for easy and convenient storage.

Features and Benefits
• Multi functional and hard wearing Construction
• Combat short design made with multiple pockets and extra strong pocket liners
• Two front and two rear pockets, spacious leg pockets including mobile pocket
• Slight elasticated waistband for increased wearer comfort
• Reflective trim for enhanced visibility and safety
• Heavy duty non-scratch fixing stud on waistband
• Triple stitched main seams for greater strength
• High quality brass YKK zip with lifetime guarantee

Notes
• Available sizes 28" - 52"
• Manufactured from 65% GRS recycled polyester / 35% cotton
• Weight - 245gsm / 7oz

See full description
Specifications for Hawk Deluxe EarthPro Shorts 44 Navy
  • Type
    Combat Shorts
  • Waist Size
    44
  • Series
    EarthPro ®
  • MFR Part No.
    2000R
  • Material
    Polycotton
  • Gender
    Men
  • Colour
    Navy Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome