Men S Drawstring Chino Shorts Navy XL

Order Code: ZT5344439S

£18.99 Inc VAT (20%)


Description

Two swing pockets and two back jet pockets with button fastening to one. Coin pocket. Elasticated waistband with drawstrings. Gunmetal eyelets and caps to drawstrings. Zip fly and button fastening to the front. Soft finish fabric. Shorts can be worn rolled up. Product contains no branded neck label.* Removable Kimble or looped garment tags. Inner seam label holds important product information on one label with a second label containing brand information which can be cut-away.*Please note old stock may contain a fixed branded label.

See full description
Specifications for Men S Drawstring Chino Shorts Navy XL
  • Product Type
    Shorts
  • Material
    98% Cotton, 2% Elastane
  • Colour
    Navy
  • Size
    XL
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome