Men S Palm Print Shorts Blue M

Order Code: ZT5344710S

£18.99 Inc VAT (20%)


Description

Two swing pockets and two back jet pockets. Zip fly and button fastening to the front. Soft finish fabric. Belt loops. Palm print detailing. Shorts can be worn rolled up. Product contains no branded neck label.* Removable Kimble or looped garment tags. Inner seam label holds important product information on one label with a second label containing brand information which can be cut-away.*Please note old stock may contain a fixed branded label.

See full description
Specifications for Men S Palm Print Shorts Blue M
  • Colour
    Blue
  • Material
    98% Cotton, 2% Elastane
  • Product Type
    Shorts
  • Gender
    Men
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome