Navy Blue Cargo Pocket Shorts - 46"

Order Code: ZT2489768S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.045%
10 - 19£17.0910%
20 +£16.1415%


Description

Navy blue cargo shorts with six pockets providing ample storage.

-Peached 100% Cotton twill 260gsm
-Zip fastening with button closure
-2 Hip pockets and 1 side mobile phone pocket
-1 Patch pockets on leg with button fastening
-2 Rear pockets
-Machine washable

See full description
Specifications for Navy Blue Cargo Pocket Shorts - 46"
  • MFR Part No.
    CLCPSN
  • Gender
    Men
  • Material
    Cotton
  • Type
    Cargo Shorts
  • Colour
    Navy Blue
  • Waist Size
    46