Pocket Shorts Olive Green SM

Order Code: ZT5339362S

£16.99 Inc VAT (20%)


Description

High-waisted. No centre front seam. Self-fabric elasticated waistband. Twin-needle stitching at hem. All-over stretch. Side seams. Side pocket. BSCI certified.

Specifications for Pocket Shorts Olive Green SM
  • Product Type
    Shorts
  • Size
    Small/Medium
  • Gender
    Women
  • Material
    86% Polyester, 14% Elastane
  • Colour
    Olive Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome