Partially elasticised waistband with belt loops. Rear patch & ruler pockets. Black contrast panels. Bar tack stress points. Reflective leg bands. Side cargo pocket. Front slit & zip pockets. Hammer loop. Generous fit. Ready to band ñ cut away label. Tough & hardwearing with mechanical stretch. EN ISO 20471:2013 Class 1. Oeko-Tex certified.