0
1
2
3
4
5
6
7

Slate Grey/Black Everyday Shorts for Male - 40

Order Code: ZT4271009S

£22.99 Inc VAT (20%)


Description

Our Everyday Short is a core Dickies workwear style, with multiple pockets for carrying your workday essentials. Made from a polycotton blend, this comfy and casual short is designed for everyday working.
Regular fit for everyday wear
Two hip pockets and ruler pocket for carrying the essentials
Simple button fastening
Hook-and-loop fastening cargo pocket with integrated phone pocket for your valuables

See full description
Specifications for Slate Grey/Black Everyday Shorts for Male - 40
  • Material
    65% Polyester/35% Cotton
  • Fastening Method
    Button
  • Upper Material
    65% Polyester/35% Cotton
  • Colour
    Slate Grey/Black
  • Gender
    Men
  • Fitting Method
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome