T32 Men's Cargo Shorts


£11.39 Inc VAT (20%)

See 22 Product Variants
£11.39

Description

245gsm polyester/cotton fabric, no pleats - flat front construction. Waistband with
concealed twin hook and bar fastening. Two side swing pockets, two rear patch pockets with velcro® sealed flaps. Two pleated cargo pockets with velcro sealed flap.
Colours: black, navy.

Feature Attributes

Gender:
Men
Material:
Cotton,Polyester
Number of Pockets:
2 (Pleated Cargo Pockets),2 (Rear Pockets),2 (Side Pockets)
Type:
Cargo Shorts
Fabric Weight:
245 g/m²
MFR Part No.:
T32

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome