Texo Contrast Shorts (TX14) Grey/Orange L

Order Code: ZT5277151S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

These shorts combine function and style. Waist elastication provides comfort and ease of movement. WRAP certified. Oeko-Tex certified. Reach certified. SEDEX certified.

Specifications for Texo Contrast Shorts (TX14) Grey/Orange L
  • Size
    Large
  • Gender
    Men
  • Colour
    Grey/Orange
  • Material
    Texo cotton-rich
  • Product Type
    Shorts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome