Whistler Black Stretch Holster Shorts Waist 36in

Order Code: ZT3376822S

£47.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Apache Whistler Black Stretch Holster Shorts have been designed for all day comfort whilst maintaining durability. The base fabric of 92% nylon and 8% elastane, gives the trouser a 4 way stretch, as well as durability, abrasion resistance, shape retention and water repellency.

They have a variety of pockets, including a side cargo pocket, 2 holster pockets and a secure side pocket for your mobile. The two rear pockets are inset within the trouser, ensuring there is no bellowing fabric.

Specifications:

Material Composition: 92% Nylon and 8% Elastane.
Material Weight: 260 GSM.

See full description
Specifications for Whistler Black Stretch Holster Shorts Waist 36in
  • Colour
    Black
  • Waist Size
    36in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome