0
1
2
3
4
5
6

Woven Short Black Size XL Male

Order Code: ZT4780025S

£31.99 Inc VAT (20%)


Description

This Castore Woven Short offers premium-quality comfort that feels soft on your skin after every gym session. A lightly elasticated waistband and drawcord creates a relaxed fit that you can adjust to suit you
High-stretch woven fabric
Lightly elasticated waistband with drawcord
Castore branding

See full description
Specifications for Woven Short Black Size XL Male
  • Material
    88% Nylon 12% Spandex
  • Gender
    Men
  • Size
    XL
  • Colour
    Black
  • Fitting Method
    Standard
  • Fastening Method
    Drawcord
  • Upper Material
    88% Nylon 12% Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome