1/3 A4 Portrait Sign Holder

Order Code: ZT4781101S

£2.69 Inc VAT (20%)
£2.793.5% off


Description

One product endless applications. Menus, special offers, anything can be displayed in the corresponding paper size.

Specifications for 1/3 A4 Portrait Sign Holder
  • Weight
    86g
  • Colour
    Transparent
  • Size
    1/3 A4
  • Material Thickness
    1.6mm
  • Material
    Polystyrene
  • Document Size
    1/3 A4
  • Frame Type
    Frameless
  • Orientation
    Portrait
  • Dimensions (W x D x H)
    100x80x215mm
  • Product Type
    Sign Holders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome