A3 Adjustable Sign Holder Floor Stand

Order Code: ZT1204351S

£122.99 Inc VAT (20%)


Description

The ideal floorstand for displaying a variety of information in a variety of locations. Quality sign holder for reception areas, hotels, exhibitions. Use for COVID-19 notices. Finger hole in the backing plate allows easy removal of the front cover and paper.

Specifications for A3 Adjustable Sign Holder Floor Stand
  • Colour
    Silver
  • Material
    Iron/Acrylic
  • Weight
    5.69kg
  • Dimensions (W x D x H)
    340 x 300 x 1280mm
  • Size
    A3
  • Pole Height
    670-1049mm
  • Form
    Free Standing Sign
  • Document Size
    A3
  • Frame Type
    Black
  • Orientation
    Landscape or Portrait
  • Material Thickness
    Frame, 4mm
  • Type
    Sign Holders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome