Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Sign Holders
A5L Stand Up Sign Holder
By Deflecto
Order Code:
ZT4782486S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.22
5%
20 +
£3.05
10%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
3.39
https://www.zoro.co.uk/shop/safety/sign-holders/a5l-stand-up-sign-holder/p/ZT4782486S
Add to quotation
View all Sign Holders
Description
Classic Image. Perfect for displaying in restaurants, hotels and other service related businesses
Tags:
#BulkDiscount
Specifications
Specifications for A5L Stand Up Sign Holder
Size
A5
Dimensions (W x D x H)
210 x 73 x 150mm
Document Size
A5
Weight
134g
Material
Polystyrene
Form
Desk Top Sign
Frame Type
Frameless
Orientation
Landscape
Colour
Transparent
Type
Sign Holders
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome