Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Sign Holders
Blank Correx Floor Stand for Signs (Yellow)
By Spectrum Industrial
Order Code:
ZT1110968P
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/safety/sign-holders/blank-correx-floor-stand-for-signs-yellow/p/ZT1110968P
Add to quotation
View all Sign Holders
Description
Blank Correx Floor Stand For Signs (Yellow)
Tags:
#BulkDiscount
Specifications
Specifications for Blank Correx Floor Stand for Signs (Yellow)
Length
250mm
Width
480mm
Weight
0.198kg
Type
A-Board
Material
Correx Board
Installation
Free Standing
Depth
190mm
Colour
Yellow
Fixing Method
Free Standing
Overall Depth
190mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome