Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Alarm Electronic PnP Black
By Schneider Electric
Order Code:
ZT5048905S
£173.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
173.99
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/alarm-electronic-pnp-black/p/ZT5048905S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
Schneider Electric ALARM ELECTRONIC PNP BLACK Beacons XVS72BMBP
Specifications
Specifications for Alarm Electronic PnP Black
Body Colour
Black
Current Type
AC/DC
Ingress Protection Rating (IP Rating)
IP54
Nominal Voltage
12 - 24V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome