Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Safety Alarms and Warnings
Signal Lights, Beacons & Towers
Base Mounting 2 Way Entry 7.6mm Natural Polyamide Self Adhesive/scr - TC5347AR
By ABB
Order Code:
ZT5033850S
Qty of 100 for
£203.00
Inc VAT (20%)
£2.03 each
£239.00
15% off
Quantity
Price
Discount
1 - 9999
£2.03
0%
10000 - 19999
£1.95
4%
20000 +
£1.87
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
203.00
https://www.zoro.co.uk/shop/safety/signal-lights-beacons-and-towers/base-mounting-2-way-entry-7-6mm-natural-polyamide-self-adhesive-scr-tc5347ar/p/ZT5033850S
Add to quotation
View all Signal Lights, Beacons & Towers
Description
ABB BASE MNTNG 2 WAY ENTRY 7.6MM NAT POLYAMIDE SELF ADHESIVE/SCR TC5347AR
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Base Mounting 2 Way Entry 7.6mm Natural Polyamide Self Adhesive/scr - TC5347AR
Height
8.5mm
Width
29mm
Material
Plastic
Length
29mm
Colour
Natural colour
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome